Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter - Square, 0.6250" (5/8)

  • Mfr # 972950-C3

  • Zoro # G7241957


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3120" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972950-C3
Zoro #
G7241957
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3120" (5/16)
Neck Length
2.0000" (2)
Depth of Cut
0.1460"
Cutter Width
0.0930" (3/32)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
8
Reach
(3x)
SAE or Metric
SAE
Flutes
8

Description

0.6250" (5/8) Cutter DIA x 0.0930" (3/32) Width x 2.0000" (2) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.