
Keyseat Cutter - Square
Mfr # 806260
Zoro # G900448732
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.2500" (1/4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806260
Zoro #
G900448732
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Neck Dia.
0.2500" (1/4)
Depth of Cut
0.1150"
Cutter Width
0.1250" (1/8)
Neck Length
0.5000" (1/2)
Details
Finish
UN
Type
I
Weldon Flat
N
Flutes
8
Reach
(1x)
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.1250" (1/8) Width x 0.5000" (1/2) Neck Length CarbideSquare Standard Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.