
Keyseat Cutter - Square
Mfr # 806662
Zoro # G100448747
product price: $57.65
/eaKey Features
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806662
Zoro #
G100448747
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0620" (1/16)
Depth of Cut
0.0220"
Neck Length
0.1250" (1/8)
Details
Type
I
Finish
UN
Flutes
6
Weldon Flat
N
Reach
(1x)
SAE or Metric
SAE
Description
0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 0.1250" (1/8) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.