Zoro Homepage

Keyseat Cutter - Square

  • Mfr # 958922-C3

  • Zoro # G204195356


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
958922-C3
Zoro #
G204195356
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Neck Dia.
0.1250" (1/8)
Cutter Width
0.0550"
Depth of Cut
0.1150"
Neck Length
0.3750" (3/8)

Details

Finish
C3
Type
II
SAE or Metric
SAE
Flutes
8
Reach
(1x)

Description

0.3750" (3/8) Cutter DIA x 0.0550" Width x 0.3750" (3/8) Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.