
Keyseat Cutter - Square
Mfr # 964747
Zoro # G604195444
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0500"
Type
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
964747
Zoro #
G604195444
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.0500"
Cutter Width
0.0470" (3/64)
Depth of Cut
0.0920"
Neck Length
0.0780" (5/64)
Details
Type
III
Finish
UN
Reach
(0.3x)
SAE or Metric
SAE
Flutes
8
Description
0.2500" (1/4) Cutter DIA x 0.0470" (3/64) Width x 0.0780" (5/64) Neck Length CarbideSquare Max Keyseat Cutter, 8 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.