
Keyseat Cutter-Square-For Hardened Steels .2500" (1/4)Cutter DIAx.0200" Wx.3750" (3/8)Neck L Carbide
Mfr # 860625
Zoro # G902588184
product price:Â $70.95
/eaKey Features
Number of Flutes
3
Length of Cut
0.0380"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
860625
Zoro #
G902588184
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0380"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0240" (.6 mm)
Cutting Dia.
0.0250"
Details
Number of Flutes
3
Finish
UN
Overall Reach
0.1500"
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(6x)
Description
0.0250" Cutter DIA x 0.0380" Length of Cut x 0.1500" Reach Carbide Ball End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.