
Keyseat Cutter - Square - Reduced Shank, 0.5000" (1/2)
Mfr # 849370
Zoro # G7162595
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.2500" (1/4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849370
Zoro #
G7162595
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5000" (1/2)
Overall Length
3.2500" (3-1/4)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.1150"
Shank Length
3.0000" (3)
Cutter Width
0.2500" (1/4)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
No
Number of Flutes
8
Flutes
8
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.