
Keyseat Cutter - Square - Reduced Shank, 0.5000" (1/2), Finish - Machining: AlTiN
Mfr # 849305-C3
Zoro # G7164449
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0310" (3-1/32)
Shank Dia.
0.2500" (1/4)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
849305-C3
Zoro #
G7164449
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5000" (1/2)
Overall Length
3.0310" (3-1/32)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.1150"
Cutter Width
0.0310" (1/32)
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Type
I
Finish
C3
Coolant Through
No
Finish - Machining
AlTiN
Number of Flutes
8
Single End/Double End
Single End
Flutes
8
SAE or Metric
SAE
Description
0.5000" (1/2) Cutter DIA x 0.0310" (1/32) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.