
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)
Mfr # 52030-C3
Zoro # G7154405
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0780" (3-5/64)
Shank Dia.
0.5000" (1/2)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52030-C3
Zoro #
G7154405
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0780" (3-5/64)
Shank Dia.
0.5000" (1/2)
Shank Length
3.0000" (3)
Depth of Cut
0.1150"
Cutter Width
0.0780" (5/64)
Details
Material - Machining
Carbide
Type
I
Finish
C3
Number of Flutes
10
Finish - Machining
AlTiN
Flutes
10
SAE or Metric
SAE
Description
0.7500" (3/4) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.