
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)
Mfr # 52048
Zoro # G7150765
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1180"
Shank Dia.
0.5000" (1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52048
Zoro #
G7150765
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.1180"
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.1150"
Cutter Width
0.1180"
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Number of Flutes
10
Finish - Machining
Uncoated
Flutes
10
SAE or Metric
SAE
Description
0.7500" (3/4) Cutter DIA x 0.1180" Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.