
Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)
Mfr # 899805
Zoro # G7053508
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0310" (3-1/32)
Shank Dia.
0.2500" (1/4)
Type
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
899805
Zoro #
G7053508
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0310" (3-1/32)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Cutter Width
0.0310" (1/32)
Details
Material - Machining
Carbide
Type
III
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
10
SAE or Metric
SAE
Flutes
10
Description
0.7500" (3/4) Cutter DIA x 0.0310" (1/32) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.