Zoro Homepage

Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4)

  • Mfr # 899820

  • Zoro # G7075174


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.7500" (3/4)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.2500" (1/4)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
899820
Zoro #
G7075174
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.7500" (3/4)
Overall Length
3.0620" (3-1/16)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Cutter Width
0.0620" (1/16)

Details

Material - Machining
Carbide
Finish
UN
Type
III
Finish - Machining
Uncoated
Number of Flutes
10
SAE or Metric
SAE
Flutes
10

Description

0.7500" (3/4) Cutter DIA x 0.0620" (1/16) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 10 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.