Zoro Homepage

Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8)

  • Mfr # 890660

  • Zoro # G7085744


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.8750" (7/8)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.3750" (3/8)
Type
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890660
Zoro #
G7085744
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.8750" (7/8)
Overall Length
3.1870" (3-3/16)
Shank Dia.
0.3750" (3/8)
Depth of Cut
0.2400"
Shank Length
3.0000" (3)
Cutter Width
0.1870" (3/16)

Details

Material - Machining
Carbide
Type
II
Finish
UN
Number of Flutes
12
Finish - Machining
Uncoated
SAE or Metric
SAE
Flutes
12

Description

0.8750" (7/8) Cutter DIA x 0.1870" (3/16) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.