
Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8)
Mfr # 961080
Zoro # G7242018
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
0.8750" (7/8)
Overall Length
3.3120" (3-5/16)
Shank Dia.
0.5000" (1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961080
Zoro #
G7242018
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.8750" (7/8)
Overall Length
3.3120" (3-5/16)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.1770"
Shank Length
3.0000" (3)
Cutter Width
0.3120" (5/16)
Details
Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
SAE or Metric
SAE
Description
0.8750" (7/8) Cutter DIA x 0.3120" (5/16) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.