Zoro Homepage

Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8)

  • Mfr # 961090

  • Zoro # G7246227


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.8750" (7/8)
Overall Length
3.3750" (3-3/8)
Shank Dia.
0.5000" (1/2)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961090
Zoro #
G7246227
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.8750" (7/8)
Overall Length
3.3750" (3-3/8)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.1770"
Shank Length
3.0000" (3)
Cutter Width
0.3750" (3/8)

Details

Material - Machining
Carbide
Finish
UN
Type
I
Finish - Machining
Uncoated
Number of Flutes
12
Flutes
12
SAE or Metric
SAE

Description

0.8750" (7/8) Cutter DIA x 0.3750" (3/8) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 12 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.