Zoro Homepage

Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)

  • Mfr # 55940-C3

  • Zoro # G7185284


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.5000" (1/2)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55940-C3
Zoro #
G7185284
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.0930" (3-3/32)
Shank Dia.
0.5000" (1/2)
Shank Length
3.0000" (3)
Depth of Cut
0.2400"
Cutter Width
0.0930" (3/32)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
12
SAE or Metric
SAE
Flutes
12

Description

1.0000" (1) Cutter DIA x 0.0930" (3/32) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 12 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.