
Keyseat Cutter - Square - Reduced Shank, 1.0000" (1)
Mfr # 914930
Zoro # G7236287
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.0000" (1)
Overall Length
3.0780" (3-5/64)
Shank Dia.
0.2500" (1/4)
Type
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914930
Zoro #
G7236287
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
3.0780" (3-5/64)
Shank Dia.
0.2500" (1/4)
Depth of Cut
0.3650"
Cutter Width
0.0780" (5/64)
Shank Length
3.0000" (3)
Details
Material - Machining
Carbide
Type
III
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
12
SAE or Metric
SAE
Flutes
12
Description
1.0000" (1) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Max Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.