
Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4)
Mfr # 879950
Zoro # G7239927
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
1.2500" (1-1/4)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.5000" (1/2)
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
879950
Zoro #
G7239927
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.2500" (1-1/4)
Overall Length
3.1250" (3-1/8)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.3650"
Shank Length
3.0000" (3)
Cutter Width
0.1250" (1/8)
Details
Material - Machining
Carbide
Type
II
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
14
Flutes
14
SAE or Metric
SAE
Description
1.2500" (1-1/4) Cutter DIA x 0.1250" (1/8) Width CarbideSquare Reduced Shank Deep Keyseat Cutter, 14 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.