Zoro Homepage

Keyseat Cutter - Square - Reduced Shank, 1.2500" (1-1/4)

  • Mfr # 973990

  • Zoro # G7173725


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
1.2500" (1-1/4)
Overall Length
3.6250" (3-5/8)
Shank Dia.
0.7500" (3/4)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973990
Zoro #
G7173725
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.2500" (1-1/4)
Overall Length
3.6250" (3-5/8)
Shank Dia.
0.7500" (3/4)
Depth of Cut
0.2400"
Shank Length
3.2500" (3-1/4)
Cutter Width
0.3750" (3/8)

Details

Material - Machining
Carbide
Type
I
Finish
UN
Number of Flutes
14
Finish - Machining
Uncoated
Flutes
14
SAE or Metric
SAE

Description

1.2500" (1-1/4) Cutter DIA x 0.3750" (3/8) Width CarbideSquare Reduced Shank Standard Keyseat Cutter, 14 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.