Zoro Homepage

Keyseat Cutter - Staggered Tooth - Corner Radius, 0.6250" (5/8)

  • Mfr # 860470-C3

  • Zoro # G7185178


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Cutter Dia.
0.6250" (5/8)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3130"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860470-C3
Zoro #
G7185178
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.6250" (5/8)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.6250" (5/8)
Neck Dia.
0.3130"
Neck Length
0.9380"
Corner Radius
0.0050"
Depth of Cut
0.1460"
Top Corner Radius
0.005
Cutter Width
0.1870" (3/16)

Details

Material - Machining
Carbide
Type
I
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
8
Flutes
8
SAE or Metric
SAE
Reach
(1.5x)

Description

0.6250" (5/8) Cutter DIA x 0.0050" Radius x 0.1870" (3/16) Width x 0.9380" Neck Length CarbideCorner Radius Stagger Keyseat Cutter, 8 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.