
Keyseat Cutter-Staggered Tooth-Square 1.0000" (1) Cutter DIAx0.0780" (5/64) W Carbide
Mfr # 772440
Zoro # G102588526
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.0000" (1)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Finish
UN
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772440
Zoro #
G102588526
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000" (1)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Cutter Width
0.0780" (5/64)
Depth of Cut
0.2400"
Details
Finish
UN
Type
I
Flutes
12
SAE or Metric
SAE
Description
1.0000" (1) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 12 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.