Keyseat Cutter-Staggered Tooth-Square 1.0000" (1) Cutter DIAx0.1250" (1/8) W Carbide, AlTiN Coated

  • Mfr # 772460-C3

  • Zoro # G902588368


product price:  $635.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1.0000" (1)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Type
I
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772460-C3
Zoro #
G902588368
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0000" (1)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.5000" (1/2)
Depth of Cut
0.2400"
Cutter Width
0.1250" (1/8)

Details

Type
I
Finish
C3
SAE or Metric
SAE
Flutes
12

Description

1.0000" (1) Cutter DIA x 0.1250" (1/8) Width CarbideSquare Reduced Shank Standard Stagger Keyseat Cutter, 12 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.