Keyseat Cutter-Staggered Tooth-Square 1.5000" (1-1/2) Cutter DIAx.0780" (5/64) W Carbide

  • Mfr # 771140-C3

  • Zoro # G102582876


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.7500" (3/4)
Finish
C3
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
771140-C3
Zoro #
G102582876
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.5000" (1-1/2)
Overall Length
3.5000" (3-1/2)
Shank Dia.
0.7500" (3/4)
Cutter Width
0.0780" (5/64)
Depth of Cut
0.3650"

Details

Finish
C3
Type
I
Flutes
16
SAE or Metric
SAE

Description

1.5000" (1-1/2) Cutter DIA x 0.0780" (5/64) Width CarbideSquare Reduced Shank Deep Stagger Keyseat Cutter, 16 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.