
Keyseat Cutter - Staggered Tooth - Square
Mfr # 759550-C3
Zoro # G504195445
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.3120" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1560" (5/32)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759550-C3
Zoro #
G504195445
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3120" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1560" (5/32)
Neck Length
0.4690"
Depth of Cut
0.0680"
Cutter Width
0.0930" (3/32)
Details
Type
I
Finish
C3
Flutes
6
SAE or Metric
SAE
Reach
(1.5x)
Description
0.3120" (5/16) Cutter DIA x 0.0930" (3/32) Width x 0.4690" Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 6 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.