Zoro Homepage

Keyseat Cutter - Staggered Tooth - Square

  • Mfr # 759550

  • Zoro # G404195446


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.3120" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1560" (5/32)
Type
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759550
Zoro #
G404195446
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.3120" (5/16)
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.1560" (5/32)
Depth of Cut
0.0680"
Cutter Width
0.0930" (3/32)
Neck Length
0.4690"

Details

Type
I
Finish
UN
Flutes
6
Reach
(1.5x)
SAE or Metric
SAE

Description

0.3120" (5/16) Cutter DIA x 0.0930" (3/32) Width x 0.4690" Neck Length CarbideSquare Standard Stagger Keyseat Cutter, 6 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.