Mini End Mill-2 Flute-Corner Radius .125" (1/8)Cutter DIAx.015" (1/64)Radius x.187" (3/16)L of Cut

  • Mfr # 833115

  • Zoro # G202588365


product price:  $66.15
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.2500" (1/4)
Included Angle
30
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
833115
Zoro #
G202588365
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3910"

Details

Number of Flutes
4
Finish
UN
Included Angle
30
Tip
0.0400"
Type
III
SAE or Metric
SAE
Angle per Side
15
Center Cutting
Y

Description

0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.