Mini End Mill-3 Flute-Corner Radius 0.0620" (1/16)Cutter DIAx0.0200" Radius x0.0930" (3/32)L of Cut

  • Mfr # 955120

  • Zoro # G602588507


product price:  $62.75
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Type
I
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955120
Zoro #
G602588507
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0310" (1/32)
Milling Dia.
0.0620" (1/16)
Neck Length
0.1870" (3/16)
Depth of Cut
0.0120"
Cutter Width
0.0200"

Details

Number of Flutes
4
Finish
UN
Type
I
Reach
(3x)
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.0200" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.