Mini End Mill-3 Flute-Corner Radius 0.1875" (3/16)Cutter DIAx0.0300" Radius x0.2810" (9/32)L of Cut

  • Mfr # 42212-C4

  • Zoro # G802588444


product price:  $75.55
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
3
Finish
C4
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42212-C4
Zoro #
G802588444
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Length of Cut
0.2810" (9/32)
Milling Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish
C4
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2810" (9/32) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.