Mini End Mill-4 Flute-Ball .2500" (1/4) Cutter DIAx.3750" (3/8) L of Cut .2500"

  • Mfr # 775316-C6

  • Zoro # G702588636


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
0.3750" (3/8)
Cutting Dia.
0.2500" (1/4)
Neck Dia.
0.3190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775316-C6
Zoro #
G702588636
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.3750" (3/8)
Cutting Dia.
0.2500" (1/4)
Neck Dia.
0.3190"
Overall Length
4.0000" (4)
Neck Length
0.2500" (1/4)
Minor Diameter
0.2400"

Details

Number of Flutes
4
Finish
C6
Neck Angle
2
Overall Reach
2.0000" (2)
LOC Multiple
(1.5x)
Tapered Reach
1.7500" (1-3/4)
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 2° 2.0000" (2) Taper Reach Carbide Ball End Mill, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.