
Mini End Mill-4 Flute-Corner Radius 0.3125" (5/16) Cutter DIAx0.0400" Radius x1.0000" (1) L of Cut
Mfr # 950940
Zoro # G902588504
product price:Â $44.15
/eaKey Features
Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Length of Cut
0.6250" (5/8)
Milling Dia.
0.1250" (1/8)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950940
Zoro #
G902588504
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0400"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.6250" (5/8)
Milling Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.1250" (1/8) Cutter DIA x 0.0400" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.