Mini End Mill-Corner Radius-Long Flute .0620" (1/16) Cutter DIAx.0100" Radius x.2500" (1/4) L of Cut

  • Mfr # 787362-C3

  • Zoro # G802588161


product price:  $52.89
/ea

Key Features

Number of Flutes
4
Finish
C3
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787362-C3
Zoro #
G802588161
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
0.1250" (1/8)
Length of Cut
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0620" (1/16)

Details

Number of Flutes
4
Finish
C3
LOC Multiple
(4x)
SAE or Metric
SAE

Description

0.0620" (1/16) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.