Mini End Mill-Corner Radius-Long Flute .1406" (9/64) Cutter DIAx.0100" Radius x.7500" (3/4) L of Cut

  • Mfr # 793615

  • Zoro # G902588597


product price:  $46.55
/ea

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Finish
UN
Shank Dia.
0.1875" (3/16)
Milling Dia.
0.1406" (9/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793615
Zoro #
G902588597
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
0.1875" (3/16)
Milling Dia.
0.1406" (9/64)
Length of Cut
0.7500" (3/4)
Overall Length
3.0000" (3)

Details

Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.1406" (9/64) Cutter DIA x 0.0150" (1/64) Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.