Mini End Mill-Corner Radius-Long Flute .1406" (9/64)Cutter DIAx.015" (1/64)Radius x.75"(3/4)L of Cut

  • Mfr # 802830

  • Zoro # G602588248


product price:  $30.85
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Included Angle
60
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802830
Zoro #
G602588248
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0740"

Details

Number of Flutes
4
Finish
UN
Included Angle
60
Type
III
SAE or Metric
SAE
Center Cutting
Y
Tip
0.0400"
Angle per Side
30

Description

0.1250" (1/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.