Mini End Mill-Corner Radius-Long Flute .2500" (1/4)Cutter DIAx.0400" Radius x1.2500" (1-1/4)L of Cut

  • Mfr # 928562

  • Zoro # G702588766


product price:  $42.55
/ea

Key Features

Number of Flutes
2
Finish
UN
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Included Angle
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
928562
Zoro #
G702588766
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1870" (3/16)
Milling Dia.
0.0620"
Web Thickness
0.0050"

Details

Number of Flutes
2
Finish
UN
Included Angle
100
Angle per Side
50
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0620" Cutter DIA x 0.1870" (3/16) Length of Cut x 100° included Carbide Drill/End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.