Zoro Homepage

Miniature Drill, 0.0310" (1/32), Shank Dia.: 1/8"

  • Mfr # 810245

  • Zoro # G7202486


product price: $16.99
/ea

Key Features

Overall Length
1-1/2 in
Drill Bit Size
1/32 in
Point Angle
130 Degrees
Flute Length
0.2100"
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810245
Zoro #
G7202486
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
1/32 in
Flute Length
0.2100"
Shank Diameter
1/8 in
Drill Size
0.0310"

Details

Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
No
Single End/Double End
Single End
Weldon Flat
N

Description

0.0310" (1/32) Drill DIA x 0.2100" Flute Length Carbide Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.