Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Drill, 0.0420", Number of Flutes: 2

  • Mfr # 20305-C3

  • Zoro # G7230197


product price: $23.35
/ea

Key Features

Overall Length
1-1/2 in
Drill Bit Size
0.0420 in
Point Angle
130 Degrees
Flute Length
0.3950"
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305-C3
Zoro #
G7230197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
0.0420 in
Flute Length
0.3950"
Shank Diameter
1/8 in
Drill Size
0.0420"

Details

Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

0.0420" Drill DIA x 0.3950" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.