Zoro Homepage

Miniature Drill, 0.0781" (5/64), Overall Length: 2"

  • Mfr # 815407

  • Zoro # G7202845


product price: $19.15
/ea

Key Features

Overall Length
2 in
Point Angle
130 Degrees
Flute Length
0.7500" (3/4)
Shank Diameter
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815407
Zoro #
G7202845
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Drill Bit Size
5/64 in
Flute Length
0.7500" (3/4)
Shank Diameter
1/8 in
Drill Size
0.0781" (5/64)

Details

Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
No
Single End/Double End
Single End
Weldon Flat
N

Description

0.0781" (5/64) Drill DIA x 0.7500" (3/4) Flute Length Carbide Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.