Zoro Homepage

Miniature Drill, 0.0938", Overall Length: 2"

  • Mfr # 815440-C3

  • Zoro # G7196789


product price: $24.39
/ea

Key Features

Overall Length
2 in
Drill Bit Size
0.0938 in
Point Angle
130 Degrees
Flute Length
0.9000"
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815440-C3
Zoro #
G7196789
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 in
Drill Bit Size
0.0938 in
Flute Length
0.9000"
Shank Diameter
1/8 in
Drill Size
0.0938"

Details

Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
No
Single End/Double End
Single End
Weldon Flat
N

Description

0.0938" Drill DIA x 0.9000" Flute Length Carbide Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.