Miniature End Mill - 2 Flute - Ball, 0.0150" (1/64), Overall Length: 4"

  • Mfr # 17715-C6

  • Zoro # G7135898


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0230"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.0630" (1.6 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17715-C6
Zoro #
G7135898
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0230"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.0630" (1.6 mm)
Milling Dia.
1/64"
Neck Length
0.0150" (1/64)
Cutter Dia.
0.0150" (1/64)
Shank Diameter
0.2500" (1/4)
Minor Diameter
0.0130"

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C6
Tapered Reach
0.7500" (3/4)
Overall Reach
1.0000" (1)
LOC Multiple
(1.5x)
Neck Angle
2

Description

0.0150" (1/64) Cutter DIA x 0.0230" Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.