
Miniature End Mill - 2 Flute - Ball 0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut
Mfr # 29820
Zoro # G702588834
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0300"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0200" (.5 mm)
Finish
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29820
Zoro #
G702588834
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0300"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0200" (.5 mm)
Neck Length
0.0200"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0410"
Minor Diameter
0.0180"
Details
Number of Flutes
2
Finish
UN
Overall Reach
0.5000" (1/2)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Tapered Reach
0.3750" (3/8)
Neck Angle
2
Description
0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.