Zoro Homepage

Miniature End Mill - 2 Flute - Ball, 0.0310" (1/32)

  • Mfr # 29831

  • Zoro # G7160897


product price: $71.49
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Neck Dia.
0.0490"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29831
Zoro #
G7160897
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0470" (3/64)
Shank Dia.
1/8"
Neck Dia.
0.0490"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Neck Length
0.0310" (1/32)
Cutter Dia.
0.0310" (1/32)
Minor Diameter
0.0280" (.7 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Neck Angle
2
Coating
UN
Overall Reach
0.5000" (1/2)
Tapered Reach
0.3750" (3/8)
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.