Miniature End Mill - 2 Flute - Ball 0.0390" (1 mm) Cutter DIA x 0.0590" Length of Cut

  • Mfr # 29839

  • Zoro # G202588792


product price:  $90.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0590"
Shank Dia.
0.1250" (1/8)
Finish
UN
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29839
Zoro #
G202588792
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0590"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0390" (1 mm)
Neck Length
0.0390"
Neck Dia.
0.0540"
Minor Diameter
0.0350" (.9 mm)

Details

Number of Flutes
2
Finish
UN
Tapered Reach
0.3750" (3/8)
Overall Reach
0.5000" (1/2)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Neck Angle
2

Description

0.0390" (1 mm) Cutter DIA x 0.0590" Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.