Zoro Homepage

Miniature End Mill - 2 Flute - Ball, 0.0470" (3/64)

  • Mfr # 24847

  • Zoro # G7216608


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0710"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24847
Zoro #
G7216608
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0710"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
3/64"
Neck Length
0.0470" (3/64)
Neck Dia.
0.1210"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0470" (3/64)
Minor Diameter
0.0420"

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Neck Angle
2
Tapered Reach
1.2500" (1-1/4)
Coating
UN

Description

0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 2° 1.5000" (1-1/2) Taper Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.