Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 2 Flute - Ball, 0.0470" (3/64), Neck Length: 0.0705"

  • Mfr # 29847

  • Zoro # G7174495


product price: $72.45
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0710"
Shank Dia.
1/8"
Milling Dia.
3/64"
Neck Length
0.0470" (3/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29847
Zoro #
G7174495
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0710"
Shank Dia.
1/8"
Milling Dia.
3/64"
Neck Length
0.0470" (3/64)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0600"
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1250" (1/8)
Minor Diameter
0.0420"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Neck Angle
2
Overall Reach
0.5000" (1/2)
LOC Multiple
(1.5x)
Coating
UN
Tapered Reach
0.3750" (3/8)
SAE or Metric
SAE

Description

0.0470" (3/64) Cutter DIA x 0.0710" Length of Cut x 2° 0.5000" (1/2) Taper Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.