Miniature End Mill - 2 Flute - Ball, 0.0600", Length of Cut: 0.1800"

  • Mfr # 950260

  • Zoro # G7220710


product price: $58.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1800"
Shank Dia.
1/8"
Milling Dia.
0.0600"
Neck Dia.
0.0585"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950260
Zoro #
G7220710
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1800"
Shank Dia.
1/8"
Milling Dia.
0.0600"
Neck Dia.
0.0585"
Overall Length
2.0000" (2)
Cutter Dia.
0.0600"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.7200"
LOC Multiple
(3x)
Reach
(12x)
SAE or Metric
SAE
Coating
UN

Description

0.0600" Cutter DIA x 0.1800" Length of Cut x 0.7200" Reach Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.