Zoro Homepage

Miniature End Mill - 2 Flute - Ball, 0.0620" (1/16)

  • Mfr # 24862-C4

  • Zoro # G7203938


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0930" (3/32)
Shank Dia.
1/4"
Neck Length
0.0620" (1/16)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24862-C4
Zoro #
G7203938
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
1/4"
Neck Length
0.0620" (1/16)
Milling Dia.
1/16"
Neck Dia.
0.1330"
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)
Minor Diameter
0.0570"
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(1.5x)
Coating
C4
Overall Reach
1.5000" (1-1/2)
Tapered Reach
1.2500" (1-1/4)
SAE or Metric
SAE
Neck Angle
2

Description

0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 2° 1.5000" (1-1/2) Taper Reach Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.