Miniature End Mill - 2 Flute - Ball 0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut

  • Mfr # 21362-C6

  • Zoro # G102588502


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0930" (3/32)
Shank Dia.
0.2500" (1/4)
Neck Length
0.0620" (1/16)
Cutting Dia.
0.0620" (1/16)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21362-C6
Zoro #
G102588502
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0930" (3/32)
Shank Dia.
0.2500" (1/4)
Neck Length
0.0620" (1/16)
Cutting Dia.
0.0620" (1/16)
Neck Dia.
0.2030" (13/64)
Overall Length
4.0000" (4)
Minor Diameter
0.0570"

Details

Number of Flutes
2
Finish
C6
SAE or Metric
SAE
LOC Multiple
(1.5x)
Neck Angle
2
Overall Reach
2.5000" (2-1/2)
Tapered Reach
2.2500" (2-1/4)

Description

0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 2° 2.5000" (2-1/2) Taper Reach Carbide Ball End Mill, 2 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.