Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill - 2 Flute - Ball 0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut
- Mfr # 21362
- Zoro # G902588467
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.0930" (3/32)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.0620" (1/16)
Finish
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21362
- Zoro #
- G902588467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.0930" (3/32)
- Shank Dia.
- 0.2500" (1/4)
- Cutting Dia.
- 0.0620" (1/16)
- Overall Length
- 4.0000" (4)
- Neck Dia.
- 0.2030" (13/64)
- Neck Length
- 0.0620" (1/16)
- Minor Diameter
- 0.0570"
Details
- Number of Flutes
- 2
- Finish
- UN
- Overall Reach
- 2.5000" (2-1/2)
- Tapered Reach
- 2.2500" (2-1/4)
- LOC Multiple
- (1.5x)
- SAE or Metric
- SAE
- Neck Angle
- 2
Description
0.0620" (1/16) Cutter DIA x 0.0930" (3/32) Length of Cut x 2° 2.5000" (2-1/2) Taper Reach Carbide Ball End Mill, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.