Zoro Homepage

Miniature End Mill - 2 Flute - Ball, 0.0930" (3/32)

  • Mfr # 17793-C4

  • Zoro # G7182509


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1400" (9/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Length
0.0930" (3/32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17793-C4
Zoro #
G7182509
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Length
0.0930" (3/32)
Neck Dia.
0.1210"
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Minor Diameter
0.0850"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
SAE or Metric
SAE
Tapered Reach
0.7500" (3/4)
LOC Multiple
(1.5x)
Neck Angle
2
Coating
C4
Overall Reach
1.0000" (1)

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.