Miniature End Mill - 2 Flute - Ball, 0.1250" (1/8), Length of Cut: 0.1880"

  • Mfr # 18908-C6

  • Zoro # G7226828


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.1880"
Shank Dia.
1/4"
Neck Length
0.1250" (1/8)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18908-C6
Zoro #
G7226828
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1880"
Shank Dia.
1/4"
Neck Length
0.1250" (1/8)
Milling Dia.
1/8"
Neck Dia.
0.2150"
Overall Length
4.0000" (4)
Minor Diameter
0.1150"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Neck Angle
2
LOC Multiple
(1.5x)
Coating
C6
Tapered Reach
1.7500" (1-3/4)
Overall Reach
2.0000" (2)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut x 2° 2.0000" (2) Taper Reach Carbide Ball End Mill, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.